Motion
PT210507S 24

HUB CITY INC
PT210507S 24

Shaft Mount Speed Reducer - Reducer Size: 507, 24:1 Ratio, 2.6875 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #04343911
MFR #PT210507S 24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
PT210507S 24

Shaft Mount Speed Reducer - Reducer Size: 507, 24:1 Ratio, 2.6875 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #04343911
MFR #PT210507S 24

Mfr description
PT10507S2 PT1050 BUSHED REDUCER
  • Designed for the toughest applications in the industry
  • High strength ductile iron housings, rather than cast iron material
  • High Efficiency gearing is manufactured from 8620 steel, case carburized, hardened to RC62, and precision ground, AGMA Class 11, rather than crowned and shaved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    507
  • Input Size
    2.6875 in
  • Manufacturer Reducer Size
    507
  • Maximum Output RPM
    75 rpm
  • Maximum Output Size
    4.9375 in
  • Maximum Output Torque
    174252 in-lbs
  • Nominal Ratio
    24:1
  • Weight
    1020 lbs

Details

  • Actual Ratio
    24:1
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PT210507S 24
  • Manufacturer Upc Number
    662798518817
  • Max Input Horsepower
    216 hp @ 1750 rpm
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    PowerTorque®
  • UPC_NO
    662798518817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)