Motion
PT29415S 26

HUB CITY INC
PT29415S 26

Shaft Mount Speed Reducer - Reducer Size: 415, 15:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #04343913
MFR #PT29415S 26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
PT29415S 26

Shaft Mount Speed Reducer - Reducer Size: 415, 15:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #04343913
MFR #PT29415S 26

Mfr description
PT9415S25 TAPER BUSHED REDUCER
  • Designed for the toughest applications in the industry
  • High strength ductile iron housings, rather than cast iron material
  • High Efficiency gearing is manufactured from 8620 steel, case carburized, hardened to RC62, and precision ground, AGMA Class 11, rather than crowned and shaved
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    415
  • Input Size
    2.4375 in
  • Manufacturer Reducer Size
    415
  • Maximum Output RPM
    75 rpm
  • Maximum Output Size
    4.9375 in
  • Maximum Output Torque
    124800 in-lbs
  • Nominal Ratio
    15:1
  • Weight
    760 lbs

Details

  • Actual Ratio
    15:1
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PT29415S 26
  • Manufacturer Upc Number
    662798518800
  • Max Input Horsepower
    155 hp @ 1875 rpm
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    PowerTorque®
  • UPC_NO
    662798518800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)