Motion
32329 E
Square End Mill - Carbide Material, TiN Finish/Coating, Single End, 0.1875 in Mill Diameter, 4 Flutes, 0.6250 in Length of Cut
MI ITEM #04344016
MFR #32329 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - Carbide Material, TiN Finish/Coating, Single End, 0.1875 in Mill Diameter, 4 Flutes, 0.6250 in Length of Cut
MI ITEM #04344016
MFR #32329 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32329 EM 3/16X5/8X2 4FL CBDE CC TIN

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    TiN
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Overall Length
    2 in
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text