Motion
34077 E
HARMON-I-CUT, Fulcoat 7 Square End Mill - 3400R Series, Carbide Material, Single End, 1 in Mill Diameter, 4 Flutes, 1-1/2 in Length of Cut
MI ITEM #04344021
MFR #34077 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HARMON-I-CUT, Fulcoat 7 Square End Mill - 3400R Series, Carbide Material, Single End, 1 in Mill Diameter, 4 Flutes, 1-1/2 in Length of Cut
MI ITEM #04344021
MFR #34077 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34077 EM 1X1X1-1/2X4 4FL .030- .035

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Helix Angle
    Variable
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    4 in
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    3400R
  • Material Grade
    Micrograin
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought