Overview
Mfr description
43139 FILE ROTARY SD-14 3/16X3/16
Specifications
- ShapeBall
- Cutting Edge TypeSingle Cut
- Head Diameter3/16 in
- Length of Cut3/16 in
- Shank Diameter1/4 in
- Trade NumberSD-14
- Finish CoatingUncoated
- Head MaterialCarbide
- Shank MaterialCarbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data