Motion
59110
Burr - Single Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 9/16 in Length of Cut, 1-1/2 in Overall Length
MI ITEM #04344050
MFR #59110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 1/8 in Head Diameter, 1/8 in Shank Diameter, 9/16 in Length of Cut, 1-1/2 in Overall Length
MI ITEM #04344050
MFR #59110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59110 FILE ROTARY SC-42 CARBIDE

Specifications

  • Shape
    Cylindrical
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    1/8 in
  • Length of Cut
    9/16 in
  • Shank Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Trade Number
    SC-42
  • Finish Coating
    Uncoated
  • Head Material
    Carbide
  • Shank Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text