Overview
Mfr description
ZZQ104-BSB ZQ MANIFOLD
- Compact vacuum ejector manifold base
- Weight: 440g (4 station manifold)
- 8 station maximum in simultaneous operation
Specifications
- Country of OriginJP
- Number Of Stations4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data