Motion
1020T41 DRIVE PIN & NUT SET

FALK
1020T41 DRIVE PIN & NUT SET

Grid Coupling Component - Drive Pin & Nut Set, 1020 Coupling Size Code
MI ITEM #04344229
MFR #1020T41 DRIVE PIN & NUT SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T41 DRIVE PIN & NUT SET

Grid Coupling Component - Drive Pin & Nut Set, 1020 Coupling Size Code
MI ITEM #04344229
MFR #1020T41 DRIVE PIN & NUT SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1020T41 DRIVE PIN & NUT SET

Specifications

  • Coupling Size Code
    1020
  • Compatible Part Number
    1020T41
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934088070
  • UPC_NO
    782934088070
  • Weight
    0.46 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought