Motion
58-8658K/XL
Oil Resistant PVC Glove with Kevlar® Liner and Rough Grip
Mi Item #04344245
MFR #58-8658K/XL
Price$25.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Resistant PVC Glove with Kevlar® Liner and Rough Grip
Mi Item #04344245
MFR #58-8658K/XL

Mfr description
58-8658K XL PVC CTD GLOVE W/KEVLAR LINER
  • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Oil and liquid-resistant, staying soft and strong even after exposure to machine oils
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.43/each

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    44 cm
  • Size
    XL
  • Weight
    17.8 kg

Details

  • Additional Details
    Great for applications where machine oil is present and for applications that require a combination of liquid and cut protection.
  • Ansi Isea Cut Resistance Level
    A3
  • Application
    • Chemical Processing • Oil Refining • Petrochemical Refining • Plant Maintenance • Handling Equipment and Abrasive Materials Coated with Oils, Grease and Acids
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Color
    Blue
  • Cuff Style
    Open
  • Cuff Type
    Open
  • Description Keyword
    Chemical Resistant
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    4
  • En 388 Puncture Resistance Level
    1
  • Features & Benefits
    • Dupont Kevlar® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity • Oil and liquid-resistant, staying soft and strong even after exposure to machine oils • Seamless knit construction protects hands without sacrificing comfort or dexterity • Straight cuff adds additional length to protect the forearm from liquid run-off • Rough coated palm provides a great grip • Seamless Kevlar® liner provides cut resistance, excellent tactile sensitivity and is treated to resist germs and odors
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar® Liner
  • Manufacturer Upc Number
    616314059308
  • Standards Met
    ASTM F 1704, CE
  • Type
    Cut Resistant
  • UPC_NO
    616314059308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)