Motion
2446-21XC
Battery Operated Grease Gun - Battery Operated, 8000 psi Maximum Operating Pressure, 14 oz, 16 oz Capacity
Mi Item #04344246
MFR #2446-21XC
Price$441.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Battery Operated Grease Gun - Battery Operated, 8000 psi Maximum Operating Pressure, 14 oz, 16 oz Capacity
Mi Item #04344246
MFR #2446-21XC

Mfr description
2446-21XC M12 12V GREASE GUN
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$441.21/each

Specifications

Dimensions

  • Hose Length
    36 in

Details

  • Battery Type
    Lithium-Ion
  • Capacity
    20 oz
  • Certification
    CSA, ETL, UL
  • Color Finish
    Red
  • Fill Type
    Bulk, Cartridge
  • Hose Type
    Flexible
  • Includes
    Charger, Case, Battery
  • Manufacturer Upc Number
    045242200979
  • Material
    Glass-filled Nylon
  • Maximum Operating Pressure
    8000 psi
  • Product Type
    Grease Gun Accessories
  • UPC_NO
    045242200979
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)