Motion
HG143
Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04344323
MFR #HG143
Your Price$498.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, TENV Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04344323
MFR #HG143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$498.41/each(List $623.02)

Overview

Mfr description
1/2HP 1800RPM HG143 TENV 115V 56 1PH
  • Split Phase design 48Z Frame has 1/2” dia. x 2-1/2” long shaft with two flats 56Z Frame has 1/2” dia. x 1-7/8” long with 1-5/8” flat 48Y & 48YZ have 48/56 Fr. Mounting holes Fully Gasketed

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    56
  • Enclosure Type
    TENV
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Starting Method
    Across The Line
  • Thermal Protection
    N/R
  • Electrical Type
    Split Phase
  • KVA Code
    S
  • kW
    0.37 kW
  • Full Load Current
    8 A
  • Full Load Efficiency
    63.6 %
  • Description
    General Purpose Farm Duty Motor, 1/2 HP, 1 Ph, 60 Hz, 115 V, 56 Frame, TENV
  • Motor Poles
    4
  • Description Keyword
    0.50 hp
  • Shaft Type
    NEMA 56
  • Shaft Diameter
    0.6250 in
  • Voltage
    115 V
  • Overall Length C Dimension
    10.05 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Service Factor
    1.25
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • Ambient Temperature Range
    40 °C
  • Standards Met
    UL
  • Hp
    0.5 hp
  • Harmonization Code
    8501.40.4040
  • Weight
    21 lbs
  • Applications
    Agricultural
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028334
  • UPC_NO
    722856028334
  • Manufacturer Catalog Number
    HG143
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains;Csa Certified And Ul Recognized
  • Model
    5KH42GN0337
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Resilient Base
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought