Motion
0153246
Precision Twist Drill® Taps - E500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M10 x 1.5 Thread Size, Metric, Right Hand Direction
MI ITEM #04344427
MFR #0153246
Your Price$33.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taps - E500 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M10 x 1.5 Thread Size, Metric, Right Hand Direction
MI ITEM #04344427
MFR #0153246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.39/each(List $38.41)

Overview

Mfr description
5975273 TAP M10 X 1.5 TAPER

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M10 x 1.5
  • Thread Length
  • Extended Neck
    Extended Neck
  • Thread Direction
    Right Hand
  • Tapping Depth
    34 mm
  • Coolant Delivery
    External
  • Thread Standard
    Metric
  • Overall Length
    80 mm
  • Shank Diameter
    10.00 mm
  • Series
    E500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text