Motion
0348383
Hand Tap - E061 Series, High Speed Steel Material, Bronze Oxide Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Right Hand Direction
Mi Item #04344446
MFR #0348383
Price$12.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E061 Series, High Speed Steel Material, Bronze Oxide Finish, 4 Flutes, #10 – 24 Thread Size, UNC, Right Hand Direction
Mi Item #04344446
MFR #0348383

Mfr description
5974387 TAP #10-24 BOTTOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.02/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Tapping Depth
    0.76 in
  • Thread Length  
    0.76 in
  • Thread Size
    #10 – 24

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bronze Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    4
  • Series
    E061
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    B2, B3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)