Motion
1207700
OSG Spiral Point Tap - 105B Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 2 Flutes, #6 – 40 Thread Size, UNF
MI ITEM #04344466
MFR #1207700
List Price$27.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 105B Series, High Speed Steel Material, Bright Finish/Coating, Bottoming Chamfer, 2 Flutes, #6 – 40 Thread Size, UNF
MI ITEM #04344466
MFR #1207700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.03/each for your price

Overview

Mfr description
1207700 6-40 OSG BOTTOM TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Extended Neck
  • Tapping Depth
    0.69 in
  • Overall Length
    2 in
  • Thread Standard
    UNF
  • Series
    105B
  • Shank Diameter
    0.141 in
  • Thread Size
    #6 – 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text