Overview
Mfr description
145731 SAW BLADE; 3/4" X 93"LG., 10 T.,
Specifications
- Usage TypeStationary Band Saw
- Length
- Cutting Edge TypeToothed
- Constant Or Variable PitchConstant
- Tpi10
- Width
- Thickness
- Back MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data