Motion
ETAA

Weller
ETAA

Soldering Iron Tip - Flat, Tip Type: Plug, Tip Size: 0.062 in
Mi Item #04344475
MFR #ETAA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
ETAA

Soldering Iron Tip - Flat, Tip Type: Plug, Tip Size: 0.062 in
Mi Item #04344475
MFR #ETAA

Mfr description
ETAA TIP SOLDER SINGLE FLAT .062
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1.6 mm
  • Tip Size
    0.062 in

Details

  • Application
    Soldering
  • For Use With
    EC1201A, EC1204A, PES50, PES51, WCC101
  • Package Quantity
    1
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Flat
  • Tip Type
    Plug
  • Type
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)