Specifications
Dimensions
- Size1.6 mm
- Tip Size1.60 x 1.12 mm
Details
- ApplicationSoldering
- For Use WithSoldering Station
- Soldering TypeSoldering Iron
- Tip ConfigurationScrewdriver
- TypeNarrow Screwdriver
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)