Motion
ETC
Soldering Iron Tip - Screwdriver, Tip Type: Plug, Tip Size: 1/8 in
Mi Item #04344480
MFR #ETC
Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Iron Tip - Screwdriver, Tip Type: Plug, Tip Size: 1/8 in
Mi Item #04344480
MFR #ETC

Mfr description
ETC TIP SOLDER SCREWDRIVER .125
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.45/each

Specifications

Dimensions

  • Size
    1/8 in
  • Tip Size
    1/8 in

Details

  • Application
    Soldering
  • For Use With
    Soldering Station
  • Package Quantity
    1
  • Series / Type
    ET
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Screwdriver
  • Tip Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)