Motion
W60P3

Weller
W60P3

Soldering Iron, Input Voltage: 120V, Operating Wattage: 60W, Operating Temperature: +700°F, Cord Length: 6ft
Mi Item #04344485
MFR #W60P3
Price$277.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
W60P3

Soldering Iron, Input Voltage: 120V, Operating Wattage: 60W, Operating Temperature: +700°F, Cord Length: 6ft
Mi Item #04344485
MFR #W60P3

Mfr description
W60P3 CONTROL OUTPUT IRON, 3 WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$277.03/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Tip Diameter
    1/16 in

Details

  • Input Voltage
    120 V
  • Max Operating Temperature
    426 °C
  • Minimum Watts
    0
  • Operating Temperature
    700 °F
  • Operating Wattage
    60 W
  • Package Quantity
    1
  • Series / Type
    CT5
  • Standards Met
    cUL Listed
  • Tip Type
    CT5A7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)