Motion
407TAP-HB

BROWNING
407TAP-HB

PJ9108 Speed Reducer Torque Arm Kit - 407SMFP, 407SMTP Reducer Size, 29.50 in Minimum Arm Length, 35.50 in Maximum Arm Length
Mi Item #04344573
MFR #407TAP-HB
Price$2,536.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
407TAP-HB

PJ9108 Speed Reducer Torque Arm Kit - 407SMFP, 407SMTP Reducer Size, 29.50 in Minimum Arm Length, 35.50 in Maximum Arm Length
Mi Item #04344573
MFR #407TAP-HB

Mfr description
407TAP-HB TORQUE ARM
  • Single Taper Bushing: Exclusive single TorqTaper Bushing installs from driving side of the unit for easy on - easy off mounting
  • Standard Bearings
  • Commercially available Tapered Roller Bearings provide maximum overhung load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,536.28/each

Specifications

Dimensions

  • Bolt Size
    0.6250 in
  • Manufacturer Reducer Size
    407SMFP, 407SMTP
  • Maximum Arm Length
    35.50 in
  • Minimum Arm Length
    29.50 in
  • Weight
    36.04 lbs

Details

  • Accessory Type
    Torque Arm Kit (SMTP)
  • Arm Component Type
    Torque Arm Kit
  • CAD Drawing
  • Includes
    Turnbuckle
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584676
  • Reducer Type
    407SMTPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)