Motion
MG9694L

MCR SAFETY
MG9694L

NXG® General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon, Spandex Material
Mi Item #04344580
MFR #MG9694L
Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MG9694L

NXG® General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Nylon, Spandex Material
Mi Item #04344580
MFR #MG9694L

Mfr description
MG9694L NYLON BI-POLYMER COAT NITRILE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.85/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Seamless Knit, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    Yes
  • Application
    Multi-Industrial
  • Back Material
    Nylon Spandex
  • Coated Design
    Palm, Fingers, Over-the-Knuckle
  • Coating Coverage
    Dotted Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Black
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    MG9694 - MCR Safety NXG Work Gloves - 15 Gauge Nylon Spandex Shell - Bi-Polymer Coated Palm, Fingers, and Over Knuckles - Nitrile Dotted Palm - Nitrile Dots Increase Grip and Wear Resistance
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Industry Use
    Multi-Industrial
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Black
  • Liner Material
    Nylon Spandex
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    MG9694L
  • Material
    Nylon, Spandex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    Memphis Glove
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    NXG
  • Standards Met
    CE 4121
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451430180311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)