Motion
2758
Electric Chain Hoist - F2 Series, Latch Hook Mount, 1/2 ton Capacity, 10 ft Lift Ht, 460 V, 1/2 hp, H4 Duty Rating, 5/16 fp/min Maximum Lift Speed
MI ITEM #04344628
MFR #2758
Price$5,084.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - F2 Series, Latch Hook Mount, 1/2 ton Capacity, 10 ft Lift Ht, 460 V, 1/2 hp, H4 Duty Rating, 5/16 fp/min Maximum Lift Speed
MI ITEM #04344628
MFR #2758

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,084.28/each

Specifications

Dimensions

  • Lift Height
    10 ft
  • Weight
    74.00 lbs

Details

  • Chain Material
    Steel
  • Hoist Duty Rating
    H4
  • Hook Material
    Steel
  • Horsepower
    1/2 hp
  • Maximum Lift Speed
    5/16 fp/min
  • Mounting Type
    Latch Hook
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    F2
  • Supply Voltage
    460 V
  • UPC_NO
    043927627585
  • Weight Capacity
    1/2 ton

Overview

Mfr description
2758 CHAIN HOIST ELECT 1/2TON 5/16FPM 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought