Motion
TRA704TCS
Staple, Staple Style: Flat, Leg Length: 1/4", For Use With Brand: Arrow, Stanley, Finish/Coating: Plain
Mi Item #04344767
MFR #TRA704TCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Staple, Staple Style: Flat, Leg Length: 1/4", For Use With Brand: Arrow, Stanley, Finish/Coating: Plain
Mi Item #04344767
MFR #TRA704TCS

Mfr description
TRA704TCS 1/4 HD STAPLES 1,500 PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Leg Length
    1/4 in
  • Weight
    0.40 lbs

Details

  • Finish Coating
    Plain
  • For Use With Brand
    Arrow, Stanley
  • For Use With Model
    PHT150, PHT250, T-50, TR100, TR200, TRE500
  • Package Quantity
    1500
  • Staple Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)