Motion
TRA706TCS
TRA706TCS
Mi Item #04344769
MFR #TRA706TCS
Price$5.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRA706TCS
Mi Item #04344769
MFR #TRA706TCS

Mfr description
TRA706TCS 3/8 HD STAPLES 1,500 PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.46/each

Specifications

Dimensions

  • Leg Length
    3/8 in
  • Weight
    0.51 lbs

Details

  • Finish Coating
    Plain
  • For Use With Brand
    Arrow, Stanley
  • For Use With Model
    PHT150, PHT250, T-50, TR100, TR200, TRE500
  • Package Quantity
    1500
  • Staple Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)