Motion
10-099
Classic 99 Utility Knife or Razor Blade - Utility
MI ITEM #04344773
MFR #10-099
Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic 99 Utility Knife or Razor Blade - Utility
MI ITEM #04344773
MFR #10-099

Mfr description
10-099 RETRACTABLE BLADE UTILITY KNIFE
  • Durable, all-metal knife body construction
  • Machine screw firmly holds knife body together (screwdriver required for blade change)
  • Interlocking nose design helps secure blade and helps prevent body separation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.22/each

Specifications

Dimensions

  • Length
    6.3000 in, 160 mm
  • Overall Length
    6.0000 in
  • Weight
    0.34 lbs
  • Width
    6 in

Details

  • Additional Details
    Retractable Blade
  • Blade Type
    Standard Utility
  • Body Material
    Metal
  • Color
    Silver
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Utility
  • Number Of Blades
    3
  • Number Of Pieces
    6
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Classic Retractable Blade Utility Knife
  • UPC_NO
    076174100990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)