Motion
10-481
FatMax Utility Knife or Razor Blade - Snap-Off, Stainless Steel
Mi Item #04344775
MFR #10-481
Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Utility Knife or Razor Blade - Snap-Off, Stainless Steel
Mi Item #04344775
MFR #10-481

Mfr description
10-481 SNAP-OFF KNIFE - 18MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.18/each

Specifications

Dimensions

  • Handle Length
    7.0000 in
  • Length
    7.0900 in, 180 mm
  • Overall Length
    7.0900 in, 180 mm
  • Weight
    0.43 lbs
  • Width
    18 mm

Details

  • Additional Details
    Quick Change Blade
  • Body Material
    Plastic
  • Color
    Black, Yellow
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Snap-Off
  • Material
    Stainless Steel
  • Number Of Blades
    6
  • Number Of Pieces
    1
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Cartridge Snap-Off Knife
  • UPC_NO
    076174104813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)