Motion
10-486
FatMax Utility Knife or Razor Blade - Snap-Off, Stainless Steel
MI ITEM #04344776
MFR #10-486
Your Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Utility Knife or Razor Blade - Snap-Off, Stainless Steel
MI ITEM #04344776
MFR #10-486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.46/each(List $24.14)

Overview

Mfr description
10-486 SNAP-OFF KNIFE - 25MM

Specifications

  • Knife Type
    Snap-Off
  • Material
    Stainless Steel
  • Finish Coating
    None
  • Number Of Blades
    1
  • Snap Blade
    Snap Blade
  • Single Or Double Edged
    Single
  • Color
    Black, Yellow
  • Dispenser
    Not a Dispenser
  • Length
    8.4600 in, 215 mm
  • Width
    25 mm
  • UPC_NO
    076174104868
  • Weight
    0.62 lbs
  • Type
    Cartridge Snap-Off Knife
  • Overall Length
    8.4600 in, 215 mm
  • Number Of Pieces
    1
  • Handle Length
    7.0000 in
  • Additional Details
    Quick Change Blade
  • Retractable Blade
    Yes
  • Body Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought