Motion
10-778
FatMax Utility Knife or Razor Blade - Utility
Mi Item #04344777
MFR #10-778
Price$19.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Utility Knife or Razor Blade - Utility
Mi Item #04344777
MFR #10-778

Mfr description
10-778 RETRACTABLE UTILITY KNIFE
  • Larger blade release for easier blade change
  • Simple and easy access to blade change
  • Rubber slider button for increased comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.54/each

Specifications

Dimensions

  • Length
    6.7000 in, 170 mm
  • Overall Length
    6-5/8 in
  • Weight
    0.51 lbs
  • Width
    40 mm

Details

  • Additional Details
    Tool-less Blade Change
  • Blade Type
    Standard Utility
  • Body Material
    Metal
  • Color
    Black, Yellow
  • Dispenser
    Dispenser
  • Finish Coating
    None
  • Knife Type
    Utility
  • Number Of Blades
    1
  • Number Of Pieces
    1
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Retractable Utility Knife
  • UPC_NO
    076174107784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)