Motion
10-780
FatMax Utility Knife or Razor Blade - Utility
MI ITEM #04344778
MFR #10-780
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Utility Knife or Razor Blade - Utility
MI ITEM #04344778
MFR #10-780

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.67/each

Specifications

Dimensions

  • Length
    5.7000 in, 145 mm
  • Overall Length
    6-1/4 in
  • Weight
    0.41 lbs
  • Width
    35 mm

Details

  • Additional Details
    Ergonomic Design
  • Blade Type
    Standard Utility
  • Body Material
    Metal
  • Color
    Black, Yellow
  • Dispenser
    Dispenser
  • Finish Coating
    None
  • Knife Type
    Utility
  • Material
    Rubber
  • Number Of Blades
    5
  • Retractable Blade
    No
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Quick Change Fixed Blade Utility Knife
  • UPC_NO
    076174107807

Overview

Mfr description
10-780 FIXED UTILITY KNIFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought