Specifications
Dimensions
- Weight0.43 lbs
- Width4-5/8 in
Details
- Additional DetailsLocking Blade
- DispenserNot a Dispenser
- Finish CoatingNone
- Single Or Double EdgedSingle
- Snap BladeNot Snap Blade
- UPC_NO076174108132
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)