Specifications
Dimensions
- Length8 in
Details
- ApplicationGeneral Purpose
- Babbitt FileNo
- Coarseness Of CutBastard
- CutDouble
- Finish CoatingUncoated
- ShapeHalf Round
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)