Motion
47-720
Mi Item #04344809
MFR #47-720
Price$12.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04344809
MFR #47-720

Mfr description
47-720 POST LEVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.47/each

Specifications

Dimensions

  • Length
    5.86 in

Details

  • Color
    Yellow
  • Level Type
    Post
  • Leveling Method
    Vial
  • Magnetic
    Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • UPC_NO
    076174477207
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)