Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - Hickory Handle Style, 13-1/2 in Overall Length
Mi Item #04344810
MFR #51-104

Mfr description
51-104 16OZ RUBBER MALLET
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Head Weight
    16 oz
  • Overall Length
    13-1/2 in

Details

  • Handle Style
    Hickory
  • Head/Face Style
    Rubber
  • Non Sparking
    Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)