Motion
51-163
Straight Claw Hammer - Steel Head Material, 1-5/32 in Face Diameter, Steel with Comfort Grip Handle Style, 16 oz Head Weight, 13-1/2 in Overall Length
MI ITEM #04344814
MFR #51-163
Price$32.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Claw Hammer - Steel Head Material, 1-5/32 in Face Diameter, Steel with Comfort Grip Handle Style, 16 oz Head Weight, 13-1/2 in Overall Length
MI ITEM #04344814
MFR #51-163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.34/each

Specifications

Dimensions

  • Face Diameter
    1-5/32 in
  • Head Length
    5-1/2 in
  • Head Weight
    16 oz
  • Overall Length
    13-1/2 in
  • Weight
    1.91 lbs

Details

  • Claw Type
    Straight
  • Face Style
    Smooth
  • Handle Style
    Steel with Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174511635
  • Vibration Resistance
    Anti-Vibration

Overview

Mfr description
51-163 SMOOTHNAILING HAMMER RC - 16OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought