Motion
51-167
Straight Claw Hammer - Steel Head Material, 1-19/64 in Face Diameter, Steel with Comfort Grip Handle Style, 22 oz Head Weight, 16 in Overall Length
MI ITEM #04344816
MFR #51-167
Price$48.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Claw Hammer - Steel Head Material, 1-19/64 in Face Diameter, Steel with Comfort Grip Handle Style, 22 oz Head Weight, 16 in Overall Length
MI ITEM #04344816
MFR #51-167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.97/each

Specifications

Dimensions

  • Face Diameter
    1-19/64 in
  • Head Length
    6 in
  • Head Weight
    22 oz
  • Overall Length
    16 in
  • Weight
    2.42 lbs

Details

  • Claw Type
    Straight
  • Face Style
    Checkered
  • Handle Style
    Steel with Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174511673
  • Vibration Resistance
    Anti-Vibration

Overview

Mfr description
51-167 CHECKERED FRAMING HAMMER - 22OZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought