Overview
Mfr description
62-574 20PC MULTI-BIT RAT.SCW.DRIVERSET
Specifications
- Handle StyleErgonomic
- RatchetingRatcheting
- Replaceable ShankFixed Shank
- Overall Length266.7 mm
- Bit-Holding StyleMagnetic
- Double Ended BitsSingle-Ended
- UPC_NO076174625745
- Weight1.21 lbs
- IncludesStorage Rack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data