Motion
66-565
Screwdriver Set - Tip Style: Phillips, Slotted, Vinyl Grip Handle, Round Blade Shape, Corrosion-Resistant, 6 Piece Set
Mi Item #04344819
MFR #66-565
Price$31.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Vinyl Grip Handle, Round Blade Shape, Corrosion-Resistant, 6 Piece Set
Mi Item #04344819
MFR #66-565

Mfr description
66-565 VINYL GRIP DIY SCRDRIVER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.47/each

Specifications

Dimensions

  • Blade Length
    3 Phillips in, 3 Slotted in, 4 Phillips in, 4 Slotted in, 6 Slotted in
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), 1/4 (Slotted) in, 3/16 (Slotted) in, 5/16 (Slotted) in
  • Weight
    1.64 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Vinyl Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    6
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    076174665659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)