Motion
69-189
FatMax Multi-Bit Screwdriver - Bi-Material, Bit Tip Style: Phillips, Slotted, Square, #1 Phillips, #2 Phillips, #S1 Square, #S2 Square, 1/4 Slotted in, 1/8 Slotted in Bit Tip Sizes
Mi Item #04344822
MFR #69-189
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Multi-Bit Screwdriver - Bi-Material, Bit Tip Style: Phillips, Slotted, Square, #1 Phillips, #2 Phillips, #S1 Square, #S2 Square, 1/4 Slotted in, 1/8 Slotted in Bit Tip Sizes
Mi Item #04344822
MFR #69-189

Mfr description
69-189 RATCHETING MULTI-BIT SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.50/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #2 Phillips, #S1 Square, #S2 Square, 1/4 in Slotted, 1/8 in Slotted
  • Weight
    0.64 lbs

Details

  • Bit Material
    Alloy Steel
  • Bit Tip Style
    Phillips, Slotted, Square
  • Bit-Holding Style
    Magnetic
  • Double Ended Bits
    Single-Ended
  • Handle Bit Storage
    6
  • Handle Style
    Bi-Material
  • Ratcheting
    Ratcheting
  • Replaceable Shank
    Fixed Shank
  • Shank Finish Coating
    Chrome Plated
  • UPC_NO
    076174691894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)