Motion
11-700A
FatMax Replacement Blade - Number of Blades: 100, Thickness: 0.024 in
Mi Item #04344830
MFR #11-700A
Price$23.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Replacement Blade - Number of Blades: 100, Thickness: 0.024 in
Mi Item #04344830
MFR #11-700A

Mfr description
11-700A BLADES 100 PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.30/each

Specifications

Dimensions

  • Thickness
    0.024 in

Details

  • Finish Coating
    None
  • Number Of Blades
    100
  • Single Or Double Edged
    Single
  • UPC_NO
    076174760590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)