Motion
84-647
FatMax Self-Adjusting Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 8 in OAL
MI ITEM #04344842
MFR #84-647
Price$43.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Self-Adjusting Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 8 in OAL
MI ITEM #04344842
MFR #84-647

Mfr description
84-647 FMX PLIER GROOVE JOINT 8"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.03/each

Specifications

Dimensions

  • Length
    200 mm
  • Maximum Jaw Opening
    1-2/5 in
  • Overall Length
    8 in
  • Weight
    0.47 lbs

Details

  • Adjustment Type
    Self-Adjusting
  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Capacity
    42 mm
  • Jaw Surface Style
    Serrated
  • Number Of Positions
    17
  • Plier Type
    Groovejoint
  • UPC_NO
    076174846478

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)