Motion
84-649
FatMax Self-Adjusting Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 12 in OAL
MI ITEM #04344843
MFR #84-649
Price$42.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Self-Adjusting Adjustable Joint Pliers - Serrated Jaw, Non-Slip Grip Grip, 12 in OAL
MI ITEM #04344843
MFR #84-649

Mfr description
84-649 FMX PLIER GROOVE JOINT 12"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.27/each

Specifications

Dimensions

  • Length
    12.0000 in, 300 mm
  • Maximum Jaw Opening
    2-3/4 in
  • Overall Length
    12 in
  • Weight
    1.38 lbs

Details

  • Adjustment Type
    Self-Adjusting
  • Handle Style
    Non-Slip Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Capacity
    2-3/4 in;70 mm
  • Jaw Surface Style
    Serrated
  • Number Of Positions
    17
  • Plier Type
    Groovejoint
  • UPC_NO
    076174846492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)