Motion
J308
Sheet Metal Snip - 26 ga Cutting Capacity, 6-1/2 in Overall Length
MI ITEM #04344884
MFR #J308
List Price$36.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 26 ga Cutting Capacity, 6-1/2 in Overall Length
MI ITEM #04344884
MFR #J308

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$36.77/each for your price

Overview

Mfr description
J308 SNIP MINIATURE

Specifications

  • Blade Length
    1-1/8 in
  • Overall Length
    6-1/2 in
  • Handle Shape
    Angled
  • Cutting Capacity
    26 ga
  • Material Cut
    Cold Rolled Steel, Soft Steel Wire
  • UPC_NO
    662679994037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought