Motion
J25TR49C

PROTO TOOLS
J25TR49C

Tool Pouch - Pouch, 7 in Length, 1-1/2 in Height, Canvas Material, Red Color
MI ITEM #04344941
MFR #J25TR49C
Your Price$29.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J25TR49C

Tool Pouch - Pouch, 7 in Length, 1-1/2 in Height, Canvas Material, Red Color
MI ITEM #04344941
MFR #J25TR49C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.31/each(List $33.72)

Overview

Mfr description
J25TR49C TOOL ROLL 5 POCKET

Specifications

  • Storage Type
    Pouch
  • Material
    Canvas
  • Overall Length
    7 in
  • Overall Height Or Width
    1-1/2 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Overall Depth
    2 in
  • Number Of Interior Pockets
    5
  • For Use With
    J9500A Screw Extractor Set
  • Color
    Red
  • Strap
    No Carrying Strap
  • Method of Closure
    Tie Strap
  • Weight
    0.02 lbs
  • UPC_NO
    662679994259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text