Motion
J4250
Two-Way Cone Puller Set - 6 ton Capacity, 4 in Max. Reach, Number of Pieces: 6
Mi Item #04345000
MFR #J4250
Price$165.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Way Cone Puller Set - 6 ton Capacity, 4 in Max. Reach, Number of Pieces: 6
Mi Item #04345000
MFR #J4250

Mfr description
J4250 SET PULLER LGT REVERSE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.99/each

Specifications

Dimensions

  • Maximum Reach
    4 in
  • Weight
    2.17 lbs

Details

  • Capacity
    6 ton
  • Includes
    (2) J4056PN Jaw Pivot Pin
  • Number Of Pieces
    6
  • Type
    Two-Way Cone Puller Set
  • UPC_NO
    662679471354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)