Motion
J1118SPL

PROTO TOOLS
J1118SPL

Standard Box Wrench - Imperial, 1/4 x 5/16 in Wrench Size, Double End
Mi Item #04345001
MFR #J1118SPL
Price$92.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1118SPL

Standard Box Wrench - Imperial, 1/4 x 5/16 in Wrench Size, Double End
Mi Item #04345001
MFR #J1118SPL

Mfr description
J1118SPL WR BOX SPLINE 1/4-5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.18/each

Specifications

Dimensions

  • Head Thickness
    15/64 x 15/64 in
  • Outer Head Width
    31/64 x 25/64 in
  • Overall Length
    7-1/4 in
  • Weight
    0.10 lbs
  • Wrench Size
    1/4 x 5/16 in

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    Spline
  • UPC_NO
    662679572563
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)