Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1126SPL

Standard Box Wrench - Imperial, 1/2 x 9/16 in Wrench Size, Double End
MI ITEM #04345003
MFR #J1126SPL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
J1126SPL WR BOX SPLINE 1/2-9/16

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1/2 x 9/16 in
  • Overall Length
    9-3/16 in
  • Ratchet
    Ratchet Not Included
  • Body Material
    Steel
  • Socket Points
    Spline
  • Handle Style
    Flat
  • Head Thickness
    25/64 x 23/64 in
  • Outer Head Width
    53/64 x 3/4 in
  • Weight
    0.36 lbs
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text