Motion
J4805AM
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 1/4 in Drive Size, Socket Points: 6 PT
MI ITEM #04345026
MFR #J4805AM
List Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 1/4 in Drive Size, Socket Points: 6 PT
MI ITEM #04345026
MFR #J4805AM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.40/each for your price

Overview

Mfr description
J4805AM SKT 1/4 DR 5MM 6 PT UNIV

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    5 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-1/4 in
  • UPC_NO
    662679996048
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought