Motion
J5281A
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #04345049
MFR #J5281A
List Price$46.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 12 PT
MI ITEM #04345049
MFR #J5281A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$46.89/each for your price

Overview

Mfr description
J5281A SKT 3/8 DR 7/8 12 PT UNIV

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-61/64 in
  • UPC_NO
    662679994402
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought