Motion
J5270HAM

PROTO TOOLS
J5270HAM

Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #04345060
MFR #J5270HAM
List Price$47.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5270HAM

Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Flex Joint Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #04345060
MFR #J5270HAM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.47/each for your price

Overview

Mfr description
J5270HAM SKT 3/8 DR 7MM 6 PT UNIV

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    7 mm
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-49/64 in
  • UPC_NO
    662679996307
  • Shaft Style
    Flex Joint
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought