Motion
J4815AM
Non-impact Socket - Metric, 1/4 in Drive Size, 15 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #04345069
MFR #J4815AM
Price$40.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-impact Socket - Metric, 1/4 in Drive Size, 15 mm Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #04345069
MFR #J4815AM

Mfr description
J4815AM SKT 1/4 DR 15MM 6 PT UNIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.26/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    1-21/64 in
  • Single Part Height
    1.3281 in;33.73 mm
  • Single Part Length
    1.3281 in;33.73 mm
  • Single Part Width
    0.7969 in;20.24 mm
  • Socket Size
    15 mm

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Metric
  • Shaft Style
    Flex Joint
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679996147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)